Shop All AC Gear Motors
Dayton
AC Gearmotor, 7.3 in-lb Max. Torque, 35 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE31
Zoro # G6618020
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 8.3 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE31
- Zoro # G6618020
- UPC # 00194484302214
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 2.38 in |
Overall Length | 3.38 in |
Shaft Dia. (Dimension U) | 5/16" |
Shaft Length (Dimension V) | 1" |
Overall Height | 3 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Diameter | 5/16 in |
Mount Hole Center-to-Center Length | 2.5 in |
Overall Width | 2.75 in |
Output Shaft Height | 0.92 in |
Output Shaft Length | 1 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 35 RPM, Maximum Torque 8.3 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 0.92 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 36.8:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (5K423)
- ENERPAC AM21, Split Flow Hydraulic Manifold, 1 inlet, 2 outlet ports (AM21)
- REELCRAFT 35 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4035 163 3-RP)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (6FLU7)
- DAYTON AC Gearmotor, 456.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU3)
- DAYTON AC Gearmotor, 522.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX3)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP4)
- DAYTON AC Gearmotor, 91.7 in-lb Max. Torque, 155 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ55)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN6)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K396)
- DAYTON AC Gearmotor, 62.0 in-lb Max. Torque, 160 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA88)
- Dayton Gearmotors