Shop All AC Gear Motors
Dayton
AC Gearmotor, 72 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE02
Zoro # G6618319
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 72 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JE02
- Zoro # G6618319
- UPC # 00194484302009
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.63 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 3/8 in |
Overall Length | 5.63 in |
Mount Hole Center-to-Center Length | 4.75 in |
Mount Hole Center-to-Center Width | 2.38 in |
Overall Width | 2.75 in |
Output Shaft Diameter | 3/8 in |
Overall Height | 4.69 in |
Output Shaft Height | 3.32 in |
Output Shaft Length | 1 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 6 RPM, Maximum Torque 72 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 529.2:1, Brake Type Magnetic, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 102.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 90V DC Voltage (1LRB2)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- ALLEN BRADLEY Ac Drive 25BD1P4N104 (25B-D1P4N104)
- SUPCO Molded Cogged V Belt, BX63 (BX63)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU7)
- DAYTON DC Gearmotor, 664.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (6Z415)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL3)
- DAYTON AC Gearmotor, 18 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE16)
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- DAYTON AC Gearmotor, 4.7 in-lb Max. Torque, 66 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF9)
- DAYTON AC Gearmotor, 299.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU1)
- Dayton AC Gear Motors