Shop All AC Gear Motors
Dayton
AC Gearmotor, 72 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 52JD96
Zoro # G6618361
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 72 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JD96
- Zoro # G6618361
- UPC # 00194484301958
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.63 in |
Shaft Length (Dimension V) | 1 in |
Overall Length | 5.63 in |
Shaft Dia. (Dimension U) | 3/8 in |
Output Shaft Length | 1 in |
Output Shaft Height | 3.32 in |
Output Shaft Diameter | 3/8 in |
Mount Hole Center-to-Center Length | 4.75 in |
Overall Width | 2.75 in |
Overall Height | 4.69 in |
Mount Hole Center-to-Center Width | 2.38 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 5 RPM, Maximum Torque 72 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 529.2:1, Brake Type Magnetic, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- DAYTON 1922V403 40-29/32" Outside Length, 40 19/64 in Pitch Length, 1-3/16" Top Width (3HEV2)
- FASCO Condenser Fan Motor, 1/6 HP, 1.0A (D917)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- DAYTON AC Gearmotor, 220.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z843)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (3XA81)
- DAYTON AC Gearmotor, 737.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z390)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K331)
- DAYTON AC Gearmotor, 1.2 in-lb Max. Torque, 197 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG2)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A196)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- Dayton Gearmotors