Shop All AC Gear Motors
Dayton
AC Gearmotor, 700.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # 2H614
Zoro # G3384726
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 700 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2H614
- Zoro # G3384726
- UPC # 190735219461
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.63 in |
Dimension D2 | 5.36" |
Shaft Dia. (Dimension U) | 3/4 in |
Dimension L | 10.8" |
Dimension A | 2.1/1.1 in |
Shaft Length (Dimension V) | 1.88" |
Dimension D1 | 5" |
Overall Width | 4.78 in |
Overall Height | 6.25 in |
Keyway Depth | 3/16 in |
Keyway Width | 1/8 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 3.63 in |
Output Shaft Length | 1 7/8 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 12 RPM, Maximum Torque 700 in-lb, Overhung Load Capacity 900 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated Yes, Gear Ratio 138:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 1-7/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078419)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027067)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1NA)
- GATES Hydraulic Coupling-Field Attachable, G34210-0808 (G34210-0808)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE03)
- DAYTON AC Gearmotor, 35.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE22)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z073)
- DAYTON AC Gearmotor, 4.7 in-lb Max. Torque, 66 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF9)
- DAYTON AC Gearmotor, 41.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY6)
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL2)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL3)
- Dayton Gearmotors