Shop All AC Gear Motors
Dayton
AC Gearmotor, 70.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE11
Zoro # G6618221
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 70 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE11
- Zoro # G6618221
- UPC # 00663001455882
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.38 in |
Shaft Length (Dimension V) | 1.3125 in |
Overall Length | 10.87 in |
Shaft Dia. (Dimension U) | 3/8 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Length | 1 5/16 in |
Output Shaft Diameter | 3/8 in |
Mount Hole Center-to-Center Length | 4.31 in |
Output Shaft Height | 1.19 in |
Overall Width | 6.79 in |
Overall Height | 5.69 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 4 RPM, Maximum Torque 70 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 823.4:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1 in. Bore dia., Steel (1108 X 1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-102D1)
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A1633)
- MILTON INDUSTRIES 3/8" P-Style 1/4" NPT Female Coupler (S-1803)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L523)
- DAYTON AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z400)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H602)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 6.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD98)
- DAYTON AC Gearmotor, 18 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE16)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z405)
- Dayton AC Gear Motors