Shop All Universal AC-DC Gearmotors
Dayton
AC Gearmotor, 70 rpm, TEFC, 115V
Mfr # 3M330
Zoro # G2503277
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC Gearmotor
- Gearmotor Voltage 115V AC
- Motor Type Shaded Pole
- Shaft Orientation Parallel
- Enclosure TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M330
- Zoro # G2503277
- UPC # 190735291764
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Shaft Dia. (Dimension U) | 5/8 in |
Shaft Length (Dimension V) | 1.5" |
Dimension L | 8.063" |
Length Less Shaft | 8.88 in |
Dimension C | 8.875 in |
Overall Length | 6.99 in |
Overall Height | 5.13 in |
Output Shaft Length | 1 1/2 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 3 in |
Keyway Depth | 1 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Height | 3.5 in |
Mount Hole Center-to-Center Width | 4 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 70 RPM, Maximum Torque 55 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 23:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 14 # of Teeth (41B14F-1)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC125-0800)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5724)
- CHICAGO PNEUMATIC Repair Kit CP6500RSR (8940158640)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA7)
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- DAYTON DC Gearmotor, 13 rpm, 90V, TENV (1LPK8)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LRA1)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- MOLON AC Gearmotor, 18 rpm, Open, 115V (HGM-4019-2M)
- Dayton Universal AC-DC Gearmotors