Shop All AC Gear Motors
Dayton
AC Gearmotor, 69.0 in-lb Max. Torque, 288 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 4FDZ3
Zoro # G2846532
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 69 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4FDZ3
- Zoro # G2846532
- UPC # 190735323571
- Country of Origin China
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.5 in |
Keyway Size Type | 3/16 sq in x 1-1/8 in |
Dimension U | 5/8 in |
Dimension H | 0.344 in |
Shaft Dia. (Dimension U) | 5/8 in |
Dimension A | 6.5 in |
Dimension C | 13.65 in |
Height (Dimension O) | 6.83 in |
Dimension N | 3/16 in x 1-1/8 in |
Overall Length | 13.65 in |
Keyway Size | 3/16" Square x 1-1/8" |
Dimension E | 2.75 in |
Shaft Length (Dimension V) | 1.63 in |
Dimension Z | 4.688 in |
Dimension S | 3.812 in |
Output Shaft Length | 1 5/8 in |
Overall Width | 6.5 in |
Keyway Depth | 1 1/8 in |
Output Shaft Diameter | 5/8 in |
Overall Height | 6.83 in |
Mount Hole Center-to-Center Length | 7.69 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 5.5 in |
Output Shaft Height | 4.63 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Open Air-Over, Nameplate Speed 288 RPM, Maximum Torque 69 in-lb, Overhung Load Capacity 245 ft-lb, Rotation CW/CCW, Output Shaft Height 4.63 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 6:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Application Conveyors, Feeders, Mixers, Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6201ZZ/12.7/9B, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201ZZ1279B (6201ZZ/12.7/9B)
- FESTO Round Cylinder DSNU-50-100-P-A (DSNU-50-100-P-A)
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X08X08)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE32)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4FDZ4)
- DAYTON Dc Gearmotor, 38.1 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 12V DC Voltage (1LNG6)
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE11)
- DAYTON AC Gearmotor, 440.0 in-lb Max. Torque, 63.1 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ53)
- DAYTON AC Gearmotor, 18 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE16)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- Dayton Gearmotors