Shop All Universal AC-DC Gearmotors
Dayton
AC Gearmotor, 68 rpm, TEFC, 115V
Mfr # 2Z818
Zoro # G3446782
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC Gearmotor
- Gearmotor Voltage 115V AC
- Motor Type Split-Phase
- Shaft Orientation Parallel
- Enclosure TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2Z818
- Zoro # G3446782
- UPC # 190735241233
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Shaft Dia. (Dimension U) | 5/8 in |
Length Less Shaft | 9.88 in |
Shaft Length (Dimension V) | 1.5" |
Overall Height | 3.38 in |
Overall Width | 5.13 in |
Keyway Depth | 1 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Height | 3.5 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Width | 4 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 68 RPM, Maximum Torque 55 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 23:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6011, RadialDeep Groove Ball Bearing 55 Mm Id X 90 Mm Od X 18 Mm W Open (6011)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5620)
- SKF SKF 6307, Single Row Ball Bearings (6307)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-12-12)
- DAYTON AC Gearmotor, 54 rpm, TEFC, 115/230V (1L535)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- DAYTON AC Gearmotor, 45 rpm, TEFC, 115/230V (4Z520)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115/230V (4Z521)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA5)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA3)
- MOLON AC Gearmotor, 18 rpm, Open, 115V (HGM-4019-2M)
- Dayton Universal AC-DC Gearmotors