Shop All AC Gear Motors
Dayton
AC Gearmotor, 65.0 in-lb Max. Torque, 135 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 6K334
Zoro # G2941075
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 65 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K334
- Zoro # G2941075
- UPC # 190735365670
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9.88 in |
Shaft Dia. (Dimension U) | 5/8 in |
Dimension A | 9.03 in |
Shaft Length (Dimension V) | 1.5" |
Overall Height | 5.13 in |
Overall Width | 6 in |
Keyway Width | 3/16 mm |
Mount Hole Center-to-Center Width | 4 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Height | 3.5 in |
Keyway Depth | 1/16 in |
Output Shaft Length | 1 1/2 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 135 RPM, Maximum Torque 65 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 13:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 70 Gallon Upright Steel Hydraulic Reservoir (UR70S)
- BREEZE Hose Clamp, CT, SAE 12,410SS, PK10 (CT 9412 B)
- ALEMITE Grease Fitting, 1/8"-27 PTF Spl Short (A1669)
- STA-LUBE Thread Lubricant, 8 Wt Oz (SL35925)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (M1135240.00)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z084)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z821)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 134 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K354)
- DAYTON AC Gearmotor, 32.0 in-lb Max. Torque, 2.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF4)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K331)
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- Dayton AC Gear Motors