Shop All AC Gear Motors
Dayton
AC Gearmotor, 6.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JD94
Zoro # G6618389
$65.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 6 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JD94
- Zoro # G6618389
- UPC # 00194484301941
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.13 in |
Shaft Length (Dimension V) | 1" |
Overall Length | 5.13 in |
Shaft Dia. (Dimension U) | 5/16" |
Output Shaft Diameter | 5/16 in |
Overall Height | 4.69 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Length | 4.75 in |
Output Shaft Height | 3.32 in |
Overall Width | 2.75 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 50 RPM, Maximum Torque 6 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 69.2:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1/3HP (WG840585)
- CLIMAX METAL PRODUCTS CC-050-037 Metric One-Piece Clamping Coupling Recessed Screw (CC-050-037)
- ZORO SELECT Fitting, Boss Style (3LZ77)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K383)
- DAYTON AC Gearmotor, 796.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX2)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 90V DC Voltage (1LRA8)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z402)
- DAYTON AC Gearmotor, 55.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY5)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA85)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- Dayton Gearmotors