Shop All AC Gear Motors
Dayton
AC Gearmotor, 580.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 4ZJ50
Zoro # G2565744
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 580 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4ZJ50
- Zoro # G2565744
- UPC # 190735341483
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 10.75 in |
Shaft Dia. (Dimension U) | 3/4 in |
Shaft Length (Dimension V) | 1.88 in |
Dimension A | 0.75 in |
Keyway Width | 3/16 in |
Output Shaft Length | 1 7/8 in |
Keyway Depth | 1/8 in |
Output Shaft Diameter | 3/4 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 24 RPM, Maximum Torque 580 in-lb, Overhung Load Capacity 750 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 70:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9, Application Inverter Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 7 1/2 HP, 230/460V AC Voltage, 213T Frame, 1,765 Nameplate RPM (213TTFCD6531)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (71637642M)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (VCJT 1 7/16)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 90V DC Voltage (1LRA8)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (3XA81)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG3)
- DAYTON AC Gearmotor, 135.0 in-lb Max. Torque, 2.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE09)
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD94)
- DAYTON AC Gearmotor, 711.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX6)
- BISON GEAR & ENGINEERING AC Gearmotor, 480.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0080F)
- Dayton AC Gear Motors