Shop All AC Gear Motors
Dayton
AC Gearmotor, 58.0 in-lb Max. Torque, 160 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 6VEP3
Zoro # G3660404
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 58 in-lb
- Gearmotor Shaft Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6VEP3
- Zoro # G3660404
- UPC # 190735371695
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 10.34 in |
Keyway Size Type | 3/16 sq in x 1 in |
Shaft Length (Dimension V) | 1.32 in |
Shaft Dia. (Dimension U) | 5/8 in |
Keyway Size | 3/16" Square x 1" |
Keyway Width | 3/16 mm |
Output Shaft Length | 1 5/16 in |
Keyway Depth | 1/16 in |
Output Shaft Diameter | 5/8 in |
Description
AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 160 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 10:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylnder, 25mm Bore, 50mm Stroke (CDQ2B25-50DMZ)
- COXREELS Switch Box (8281)
- PIX Belt, A/4L, 1/2 x 158 in. OC (A156)
- HYDAC 0009 L 002 BN Filter Element, Size 0009 (0009 L 002 BN)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z081)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW8)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN7)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU4)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ2)
- DAYTON DC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage (1LPY4)
- DAYTON DC Gearmotor, 25.0 in-lb Max. Torque, 500 RPM Nameplate RPM, 90V DC Voltage (M1135228.00)
- Dayton Gearmotors