Shop All Universal AC-DC Gearmotors
Dayton
AC Gearmotor, 54 rpm, TEFC, 115/230V
Mfr # 1L535
Zoro # G2373287
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC Gearmotor
- Gearmotor Voltage 115/230V AC
- Motor Type Permanent Split Capacitor
- Shaft Orientation Right Angle
- Enclosure TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L535
- Zoro # G2373287
- UPC # 190735142660
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Description
AC Gearmotor, Number of Output Shafts 2, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 54 RPM, Maximum Torque 45 in-lb, Overhung Load Capacity 225 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated Yes, Gear Ratio 30:1, Brake Type None, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Application Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (608LLBC3/5C)
- BSC PREFERRED Timing Belt - 3M, 20 x 144mm PL, T48 (144-3M-20)
- ZEP 120 lb Drum Green (312142)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- DAYTON AC Gearmotor, 16 rpm, TENV, 115V (453R93)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA7)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA2)
- BROOK HANSEN 30RPM 3PH 1/4HP 575V-AC GEARMOTOR (10FR M138974/12)
- Dayton Gearmotors