Shop All AC Gear Motors
Dayton
AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE26
Zoro # G6618075
product price: $54.09
/ea
$54.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 50 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE26
- Zoro # G6618075
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 2.38 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 5/16" |
Overall Length | 3.63 in |
Overall Width | 2.75 in |
Mount Hole Center-to-Center Length | 2.5 in |
Overall Height | 3 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Length | 1 in |
Output Shaft Diameter | 5/16 in |
Output Shaft Height | 1.58 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 1.1 RPM, Maximum Torque 50 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 1.58 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 2847:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm (QS 40 MM 1000)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- FLEXZILLA Pro Air Hose, 1/4" x 100, w ColorConnex (HFZP14100YW2-D)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD92)
- DAYTON Dc Gearmotor, 35.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 12V DC Voltage (1LNG7)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 340 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096037.00)
- DAYTON AC Gearmotor, 157.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z820)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L526)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 7.8 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z816)
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE38)
- Dayton AC Gear Motors