Shop All AC Gear Motors
Dayton
AC Gearmotor, 490.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # 2H608
Zoro # G3155747
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 490 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2H608
- Zoro # G3155747
- UPC # 190735219430
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 16 in |
Dimension A | 5.2/2.8 in |
Dimension D1 | 5.61" |
Dimension D2 | 6.76" |
Shaft Length (Dimension V) | 1.88" |
Shaft Dia. (Dimension U) | 3/4 in |
Dimension L | 15.1" |
Overall Width | 4.78 in |
Overall Height | 6.25 in |
Output Shaft Length | 1 7/8 in |
Keyway Width | 1/8 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 3.63 in |
Keyway Depth | 3/16 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 58 RPM, Maximum Torque 490 in-lb, Overhung Load Capacity 600 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated Yes, Gear Ratio 28:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 8 mm x OD 22 mmx W 7 mm, PK 2 (SE 608ZZ)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8M)
- NSK NSK 6207, 6200 Series Single Row Deep Groove Ball Bearing (6207)
- DAYTON DC Gearmotor, 254.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 24V DC Voltage (1L848)
- DAYTON AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z400)
- DAYTON AC Gearmotor, 157.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z820)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 1.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ3)
- DAYTON DC Gearmotor, 56.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 90V DC Voltage (1LRB4)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z405)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- Dayton Gearmotors