Shop All AC Gear Motors
Dayton
AC Gearmotor, 47.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 2H596
Zoro # G2768814
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 47 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2H596
- Zoro # G2768814
- UPC # 190735219379
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 7.5 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 1/2 in |
Overall Height | 3.63 in |
Overall Width | 3.63 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Length | 2.63 in |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Width | 2.63 in |
Output Shaft Diameter | 1/2 in |
Keyway Depth | 3/4 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 124 RPM, Maximum Torque 47 in-lb, Overhung Load Capacity 220 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 13:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter Element, Standard, For 3000 Series (104445)
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 26in PL, T52 (260H200)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- DAYTON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (M1145148.00)
- DAYTON DC Gearmotor, 34.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (1LRB3)
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 90V DC Voltage (4Z382)
- DAYTON DC Gearmotor, 77.0 in-lb Max. Torque, 94 RPM Nameplate RPM, 90V DC Voltage (4Z381)
- DAYTON DC Gearmotor, 45.0 in-lb Max. Torque, 250 RPM Nameplate RPM, 90V DC Voltage (M1135226.00)
- DAYTON AC Gearmotor, 108.0 in-lb Max. Torque, 80 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA89)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ54)
- Dayton AC Gear Motors