Shop All AC Gear Motors
Dayton
AC Gearmotor, 4.7 in-lb Max. Torque, 66 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 1MBF9
Zoro # G3125963
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 4.7 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1MBF9
- Zoro # G3125963
- UPC # 190735146361
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.88 in |
Dimension B | 1.17 in |
Shaft Length (Dimension V) | 0.75 in |
Dimension A | 3.8 in |
Shaft Dia. (Dimension U) | 5/16 in |
Mount Hole Center-to-Center Length | 2.38 in |
Overall Height | 2.92 in |
Output Shaft Length | 3/4 in |
Output Shaft Height | 1.41 in |
Overall Width | 3.16 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Diameter | 5/16 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 66 RPM, Maximum Torque 4.7 in-lb, Overhung Load Capacity 41 ft-lb, Rotation CW, Output Shaft Height 1.41 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 51:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L510 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- DODGE 15Q20L56 Tigear-2 Reducer, w/Quill Input, Shaft Position Left (15Q20L56-S)
- TB WOODS G-Flex Grid Coupling, Hub, 1060T x 2" (1060T2)
- DAYTON DC Gearmotor, 42.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 90V DC Voltage (2H561)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE29)
- DAYTON DC Gearmotor, 350.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 90V DC Voltage (1LPY3)
- DAYTON AC Gearmotor, 992.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K351)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX1)
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 134 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K354)
- Dayton Gearmotors