Shop All AC Gear Motors
Dayton
AC Gearmotor, 438.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 4FDY9
Zoro # G3144836
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 438 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4FDY9
- Zoro # G3144836
- UPC # 190735323540
- Country of Origin China
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.5 in |
Keyway Size Type | 1/4 sq in x 1-3/8 in |
Overall Length | 14.27 in |
Dimension H | 0.41 in |
Dimension N | 1/4 in x 1-3/8 in |
Keyway Size | 1/4" Square x 1-3/8" |
Dimension A | 7.13 in |
Dimension C | 14.27 in |
Dimension S | 4.375 in |
Dimension Z | 4-3/4" |
Shaft Length (Dimension V) | 2.25" |
Height (Dimension O) | 6.83" |
Dimension E | 3.125 in |
Dimension U | 1" |
Shaft Dia. (Dimension U) | 1" |
Output Shaft Height | 4.63 in |
Keyway Width | 1/4 in |
Housing Mount Hole Size | 0.56 in |
Keyway Depth | 1 3/8 in |
Output Shaft Length | 2 1/4 in |
Output Shaft Diameter | 1 in |
Mount Hole Center-to-Center Length | 7.75 in |
Mount Hole Center-to-Center Width | 6.25 in |
Overall Height | 6.83 in |
Overall Width | 7.13 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Open Air-Over, Nameplate Speed 45 RPM, Maximum Torque 438 in-lb, Overhung Load Capacity 385 ft-lb, Rotation CW/CCW, Output Shaft Height 4.63 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 38:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Application Conveyors, Feeders, Mixers, Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- ARO Frl Combination, 2000Srs, Npt, C38351-611 (C38351-611)
- DAYTON 1F552 Flange Mount Bearing (4 Bolt) (1F552)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-03-11)
- DAYTON AC Gearmotor, 47.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H596)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL7)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A197)
- DAYTON DC Gearmotor, 30.0 in-lb Max. Torque, 360 RPM Nameplate RPM, 90V DC Voltage (3XA83)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE03)
- DAYTON AC Gearmotor, 483.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z385)
- NORD AC Gearmotor, 761.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 34.52)
- Dayton AC Gear Motors