Shop All AC Gear Motors
Dayton
AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 52JE23
Zoro # G6618109
original price:
$65.25
9% off
new price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 4.2 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE23
- Zoro # G6618109
- UPC # 00194484302160
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 2.38 in |
Shaft Length (Dimension V) | 1 in |
Overall Length | 3.38 in |
Shaft Dia. (Dimension U) | 5/16 in |
Output Shaft Height | 0.92 in |
Overall Width | 2.75 in |
Overall Height | 3 in |
Output Shaft Diameter | 5/16 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Width | 2.38 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 41 RPM, Maximum Torque 4.2 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 0.92 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 69.15:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FP-04FP 90 (5504-06-04)
- X1 TOOLS 6 inch Hose Clamp, 4PK (X1E-CON-CLA-HOS-6000x4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/4, L 3 (CB364024)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron (ZX-HP81L82MB)
- DAYTON DC Gearmotor, 26.0 in-lb Max. Torque, 39 RPM Nameplate RPM, 12V DC Voltage (1LPV4)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 90V DC Voltage (1LPV9)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H614)
- DAYTON AC Gearmotor, 5.0 in-lb Max. Torque, 214 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG6)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- DAYTON Dc Gearmotor, 50.0 in-lb Max. Torque, 0.5 RPM Nameplate RPM, 12V DC Voltage (1LNG3)
- DAYTON DC Gearmotor, 56.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 90V DC Voltage (1LRB4)
- Dayton Gearmotors