Shop All AC Gear Motors
Dayton
AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # M1145148.00
Zoro # G3076464
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 391 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # M1145148.00
- Zoro # G3076464
- UPC # 190735342602
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.75 in |
Keyway Size Type | 3/16 sq in x 1 in |
Shaft Dia. (Dimension U) | 5/8 in |
Shaft Length (Dimension V) | 1.5" |
Dimension X | 3.54" |
Keyway Size | 3/16" Square x 1" |
Height (Dimension O) | 3.5 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Overall Height | 3.5 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 16 RPM, Maximum Torque 391 in-lb, Overhung Load Capacity 399 ft-lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 103:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, AGMA Gear Class Class 9, Application Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- D&D 103" Outside Length, 1/2" Top Width, 1 Ribs (A101/4L1030)
- D&D 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- DAYTON DC Gearmotor, 34.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (1LRB3)
- DAYTON AC Gearmotor, 550.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP5)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 105 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R96)
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L519)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L532)
- DAYTON AC Gearmotor, 3.3 in-lb Max. Torque, 368 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG7)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE37)
- Dayton AC Gear Motors