Shop All AC Gear Motors
Dayton
AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase
Mfr # 4CVT7
Zoro # G3437235
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/208-230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 390 in-lb
- Gearmotor Shaft Type Single Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4CVT7
- Zoro # G3437235
- UPC # 190735322673
- Country of Origin China
- Category AC Gear Motors
Dimensions
Keyway Size Type | 3/16 sq in x 1 in |
Dimension C | 5.63 in |
Dimension A | 8.97 in |
Dimension D | 4.75 in |
Shaft Length (Dimension V) | 1.88" |
Dimension F | 4.77" |
Dimension N | 0.31 in |
Dimension L | 2.38" |
Height (Dimension O) | 9.53" |
Dimension AA | 6.03 in |
Shaft Dia. (Dimension U) | 3/4 in |
Dimension AB | 5.5 in |
Dimension D1 | 9.08" |
Dimension U | 7 22/25" |
Dimension S | 1.09" |
Dimension Z | 4-3/4" |
Dimension B | 5.91 in |
Overall Length | 15 in |
Dimension E | 3.22 in |
Dimension D2 | 2.38" |
Dimension BA | 0.75" |
Keyway Size | 3/16" Square x 1" |
Dimension X | 1.63" |
Dimension H | 2.5 in |
Housing Mount Hole Size | 0.344 in |
Keyway Width | 1/5 in |
Overall Width | 9.08 in |
Output Shaft Height | 2.5 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Width | 4.75 in |
Output Shaft Diameter | 3/4 in |
Overall Height | 9.53 in |
Output Shaft Length | 1 7/8 in |
Mount Hole Center-to-Center Length | 4.75 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 56 RPM, Maximum Torque 390 in-lb, Overhung Load Capacity 670 ft-lb, Rotation CW/CCW, Output Shaft Height 2.5 in, Mounting Orientation Any Angle, Operating Voltage 115/208-230V AC, Gear Ratio 31:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Motor Insulation Class B, Application Conveyors, Mixers, Printing Press, Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hand, Tite Chuck (96526)
- SKF SKF-6312 C3, Single Row Ball Brgs, 6312 C3 (6312 C3)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU5)
- DAYTON AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z400)
- DAYTON DC Gearmotor, 74.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (6Z914)
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD94)
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL6)
- DAYTON AC Gearmotor, 89.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY5)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW7)
- Dayton AC Gear Motors