Shop All AC Gear Motors
Dayton
AC Gearmotor, 381.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase
Mfr # 4CVT9
Zoro # G2643916
product price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/208-230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 381 in-lb
- Gearmotor Shaft Type Single Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4CVT9
- Zoro # G2643916
- UPC # 190735322697
- Country of Origin China
- Category AC Gear Motors
Dimensions
Keyway Size Type | 3/16 sq in x 1 in |
Shaft Length (Dimension V) | 1.88" |
Dimension Z | 4-3/4" |
Dimension X | 1.63" |
Dimension BA | 0.75" |
Height (Dimension O) | 9.53" |
Dimension U | 7 22/25" |
Dimension N | 0.31 in |
Dimension E | 3.22 in |
Dimension F | 4.77" |
Dimension B | 5.91 in |
Dimension D1 | 9.08" |
Dimension AA | 6.03 in |
Dimension D2 | 2.38" |
Dimension D | 4.75 in |
Dimension AB | 5.5 in |
Dimension L | 2.38" |
Dimension C | 5.63 in |
Overall Length | 15 in |
Dimension A | 8.97 in |
Keyway Size | 3/16" Square x 1" |
Dimension S | 1.09" |
Shaft Dia. (Dimension U) | 3/4 in |
Dimension H | 2.5 in |
Overall Width | 9.08 in |
Housing Mount Hole Size | 0.344 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 7/8 in |
Keyway Width | 1/5 in |
Output Shaft Height | 2.5 in |
Overall Height | 9.53 in |
Mount Hole Center-to-Center Length | 4.75 in |
Mount Hole Center-to-Center Width | 4.75 in |
Keyway Depth | 3/16 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 30 RPM, Maximum Torque 381 in-lb, Overhung Load Capacity 670 ft-lb, Rotation CW/CCW, Output Shaft Height 2.5 in, Mounting Orientation Any Angle, Operating Voltage 115/208-230V AC, Gear Ratio 58:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Motor Insulation Class B, Application Conveyors, Mixers, Printing Press, Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 1-7/8" Bore (SK-1-7/8)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting (5YCK5)
- CLIMAX METAL PRODUCTS H1C-050 One-Piece Clamping Collar Recessed Screw (H1C-050)
- DAYTON DC Gearmotor, 56.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 90V DC Voltage (1LRB4)
- DAYTON AC Gearmotor, 2.7 in-lb Max. Torque, 130 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG1)
- DAYTON DC Gearmotor, 30.0 in-lb Max. Torque, 360 RPM Nameplate RPM, 90V DC Voltage (3XA83)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H602)
- DAYTON DC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage (1LPY4)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z405)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 153 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z844)
- Dayton Gearmotors