Shop All AC Gear Motors
Dayton
AC Gearmotor, 350.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 6K325
Zoro # G2499113
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 350 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K325
- Zoro # G2499113
- UPC # 190735365625
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9.38 in |
Dimension A | 8.5 in |
Shaft Length (Dimension V) | 1.5" |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Width | 6 in |
Overall Height | 5.13 in |
Mount Hole Center-to-Center Width | 4 in |
Output Shaft Height | 3.5 in |
Keyway Width | 3/16 mm |
Keyway Depth | 1/16 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 14 RPM, Maximum Torque 350 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 217:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/4" Male JIC- 3/4" M (6801-12-12-NWO-FG)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6526)
- CONTINENTAL CONTITECH 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z075)
- DAYTON AC Gearmotor, 47.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H596)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K332)
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L519)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 30.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF8)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R98)
- Dayton AC Gear Motors