Shop All AC Gear Motors
Dayton
AC Gearmotor, 30.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 453R95
Zoro # G6578210
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 30 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 453R95
- Zoro # G6578210
- UPC # 00194484259570
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 6.33 in |
Keyway Size Type | Flat |
Overall Length | 6.99 in |
Keyway Size | Flat |
Shaft Dia. (Dimension U) | 1/2 in |
Shaft Length (Dimension V) | 1.05 in |
Keyway Depth | 1/8 in |
Output Shaft Length | 1 1/16 in |
Mount Hole Center-to-Center Width | 2.64 in |
Overall Height | 3.5 in |
Output Shaft Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 2.65 in |
Output Shaft Height | 2.07 in |
Keyway Width | 3/16 in |
Overall Width | 3.36 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 60 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 50 ft-lb, Rotation CW/CCW, Output Shaft Height 2.07 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 28.3:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B, Compatible Capacitor Manufacturer Part Number 2MDV4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Bracket (M1760014.00)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- FOSTER Hose Stem, 90deg 3/8"x3/8" (FS316)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 90V DC Voltage (1LRA8)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- DAYTON AC Gearmotor, 219.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ1)
- DAYTON DC Gearmotor, 56.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 90V DC Voltage (1LRB4)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA85)
- DAYTON AC Gearmotor, 77.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW6)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 90V DC Voltage (2H592)
- Dayton AC Gear Motors