Shop All AC Gear Motors
Dayton
AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 52JE18
Zoro # G6618151
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 30 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE18
- Zoro # G6618151
- UPC # 00194484302139
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.25 in |
Overall Length | 4.25 in |
Shaft Dia. (Dimension U) | 5/16 in |
Shaft Length (Dimension V) | 1 in |
Output Shaft Height | 1.42 in |
Overall Height | 3 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Diameter | 5/16 in |
Overall Width | 2.75 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Length | 1 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 5.8 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 1.42 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 439.3:1, Brake Type Magnetic, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- D&D Timing Belt, 8M, 30 x 1600mm PL, T200 (1600-8M-30)
- PREVOST Industrial Coupler, 3/8" FNPT (IRC 061202)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 90V DC Voltage (1LPW1)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 90V DC Voltage (1LPW2)
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE38)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE37)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW8)
- DAYTON AC Gearmotor, 214.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z387)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD95)
- Dayton AC Gear Motors