Shop All AC Gear Motors
Dayton
AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE32
Zoro # G6618011
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 30 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE32
- Zoro # G6618011
- UPC # 00663001403074
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.5 in |
Shaft Dia. (Dimension U) | 5/16" |
Shaft Length (Dimension V) | 1" |
Overall Length | 3.5 in |
Mount Hole Center-to-Center Width | 1.69 in |
Output Shaft Height | 1.09 in |
Overall Height | 4.3 in |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Length | 3.53 in |
Overall Width | 2.19 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 4 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 643.5:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.00", Needle Yoke Roller, Urethane Outer, Sealed (YRT-32-S)
- TRU-FLATE BLOWGUN LEVER 1/4""FNPT (18233)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x7/8)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE29)
- DAYTON AC Gearmotor, 55.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY5)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU7)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 52 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG1)
- DAYTON AC Gearmotor, 876.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4FDY8)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE37)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- Dayton AC Gear Motors