Shop All Universal AC-DC Gearmotors
Dayton
AC Gearmotor, 30 rpm, TEFC, 115/230V
Mfr # 4Z519
Zoro # G0763226
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC Gearmotor
- Gearmotor Voltage 115/230V AC
- Motor Type Permanent Split Capacitor
- Shaft Orientation Parallel
- Enclosure TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z519
- Zoro # G0763226
- UPC # 190735340769
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Length Less Shaft | 8.75 in |
Shaft Length (Dimension V) | 1.5" |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Width | 5.5 in |
Overall Height | 5.13 in |
Keyway Depth | 1/8 in |
Keyway Width | 3/16 in |
Output Shaft Height | 3.5 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Width | 4 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 30 RPM, Maximum Torque 135 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated Yes, Gear Ratio 53:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 25 Ft (TW5425 OLPT)
- BANDO Timing Belt, HT, Neoprene, 267-3M-6 (267-3M-6)
- FAFNIR Wide Inner Ring And Housed Units, #RA012RRB (RA012RRB)
- TOMPKINS Hydraulic Fitting-Steel04MP-02MP HEX NIPPLE (5404-04-02)
- DAYTON AC Gearmotor, 97 rpm, TEFC, 115/230V (4Z522)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA6)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- DAYTON AC Gearmotor, 68 rpm, TEFC, 115V (2Z818)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- DAYTON AC Gearmotor, 139 rpm, TEFC, 115/230V (4Z523)
- MOLON AC Gearmotor, 25 rpm, Open, 115V (HGM-4026-9M)
- Dayton Gearmotors