Shop All Universal AC-DC Gearmotors
Dayton
AC Gearmotor, 27 rpm, TEFC, 115/230V
Mfr # 1L536
Zoro # G3348922
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC Gearmotor
- Gearmotor Voltage 115/230V AC
- Motor Type Permanent Split Capacitor
- Shaft Orientation Right Angle
- Enclosure TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L536
- Zoro # G3348922
- UPC # 190735142677
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Description
AC Gearmotor, Number of Output Shafts 2, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 27 RPM, Maximum Torque 75 in-lb, Overhung Load Capacity 225 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated Yes, Gear Ratio 60:1, Brake Type None, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 16 oz (YL12-016)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (3FCY7)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (A5835 OLP)
- DAYTON Gearbelt, XL, 95 Teeth, Length 19.0 In (1DHG2)
- DAYTON AC Gearmotor, 139 rpm, TEFC, 115/230V (4Z523)
- DAYTON DC Gearmotor, 46 rpm, 90V, TENV (1LPK6)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA5)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ8)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA4)
- Dayton Universal AC-DC Gearmotors