Shop All AC Gear Motors
Dayton
AC Gearmotor, 269.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase
Mfr # 4CVY9
Zoro # G3451533
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 269 in-lb
- Gearmotor Shaft Type Single Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4CVY9
- Zoro # G3451533
- UPC # 190735322963
- Country of Origin China
- Category AC Gear Motors
Dimensions
Keyway Size Type | 1/4 sq in x 1-1/4 in |
Overall Length | 16.25 in |
Dimension S | 1.38" |
Dimension B | 7.13 in |
Height (Dimension O) | 9.06" |
Dimension H | 3.25 in |
Shaft Length (Dimension V) | 2.25" |
Dimension A | 9.53 in |
Dimension C | 7 in |
Dimension F | 6.06" |
Dimension D2 | 3" |
Shaft Dia. (Dimension U) | 1" |
Dimension N | 0.44 in |
Keyway Size | 1/4" Square x 1-1/4" |
Dimension E | 3.22 in |
Dimension X | 2" |
Dimension L | 2.5 in |
Dimension AB | 6 in |
Dimension D | 6 in |
Dimension D1 | 11" |
Dimension AA | 6.72 in |
Dimension BA | 1" |
Dimension Z | 5" |
Housing Mount Hole Size | 0.406 in |
Mount Hole Center-to-Center Width | 5 in |
Keyway Width | 1/4 in |
Overall Width | 11 in |
Output Shaft Diameter | 1 in |
Overall Height | 9.06 in |
Mount Hole Center-to-Center Length | 6 in |
Output Shaft Height | 3.25 in |
Keyway Depth | 1 1/4 in |
Output Shaft Length | 2 1/4 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 155 RPM, Maximum Torque 269 in-lb, Overhung Load Capacity 723 ft-lb, Rotation CW/CCW, Output Shaft Height 3.25 in, Mounting Orientation Any Angle, Operating Voltage 208-230/460V AC, Gear Ratio 11:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP87 Super Blue Ribbon V-Belt (BP87)
- CLIMAX METAL PRODUCTS 130mm X 180mm Locking Assembly Series C200 (C200M-130X180)
- RUSTLICK Coolant, 55 gal, Drum (74955)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2079)
- DAYTON DC Gearmotor, 25.0 in-lb Max. Torque, 500 RPM Nameplate RPM, 90V DC Voltage (M1135228.00)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (3XA81)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K331)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 52 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG1)
- DAYTON DC Gearmotor, 26.0 in-lb Max. Torque, 47 RPM Nameplate RPM, 90V DC Voltage (1LPW4)
- DAYTON DC Gearmotor, 150.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (2H565)
- DAYTON AC Gearmotor, 5.0 in-lb Max. Torque, 214 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG6)
- Dayton AC Gear Motors