Shop All AC Gear Motors
Dayton
AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 6Z080
Zoro # G2838254
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 25 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z080
- Zoro # G2838254
- UPC # 190735374085
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 7.38 in |
Shaft Length (Dimension V) | 1" |
Dimension X | 2.1" |
Dimension C | 8.4 in |
Dimension L | 4.31" |
Shaft Dia. (Dimension U) | 1/2 in |
Overall Height | 3.63 in |
Overall Width | 5.31 in |
Mount Hole Center-to-Center Width | 2.63 in |
Mount Hole Center-to-Center Length | 2.63 in |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 in |
Keyway Depth | 0 in |
Keyway Width | 1/8 mm |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 124 RPM, Maximum Torque 25 in-lb, Overhung Load Capacity 90 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 13:1, Brake Type None, Shaft Orientation Parallel, Compatible Capacitor Manufacturer Part Number 2MDV6, Application Ball on Motor, Heavy Duty Needle on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Reel, Air/Water (6WA77)
- JET-LUBE Anti Seize Compound, Marine, 16 oz, Can (49704)
- KOP-FLEX Grease, Khp 5Lb (KHP 5LB)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RS JEM)
- DAYTON AC Gearmotor, 62.0 in-lb Max. Torque, 160 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA88)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- DAYTON DC Gearmotor, 227.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 90V DC Voltage (6A193)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX1)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L524)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- NORD AC Gearmotor, 1,947.0 in-lb Max. Torque, 142 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-80LP/4-12.23-A)
- Dayton AC Gear Motors