Shop All AC Gear Motors
Dayton
AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 1MBF7
Zoro # G3401754
original price:
$96.44
10% off
new price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 15 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1MBF7
- Zoro # G3401754
- UPC # 190735146347
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.88 in |
Dimension A | 3.8 in |
Shaft Length (Dimension V) | 0.75" |
Dimension B | 1.17 in |
Shaft Dia. (Dimension U) | 5/16" |
Mount Hole Center-to-Center Length | 2.38 in |
Output Shaft Length | 3/4 in |
Mount Hole Center-to-Center Width | 2.38 in |
Overall Width | 3.16 in |
Output Shaft Diameter | 5/16 in |
Overall Height | 2.92 in |
Output Shaft Height | 1.41 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 20 RPM, Maximum Torque 15 in-lb, Overhung Load Capacity 41 ft-lb, Rotation CW, Output Shaft Height 1.41 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 168:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cylder Port Flow Control, 1/2, MNPT xFNPT (119308-500)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3450 rpm (056T34G15575)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- CONTINENTAL CONTITECH 5VX960 Cogged V-Belt, 96" Outside Length, 5/8" Top Width, 1 Ribs (5VX960)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE23)
- DAYTON AC Gearmotor, 254.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU5)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 6.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD98)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 6.7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG4)
- DAYTON DC Gearmotor, 228.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 90V DC Voltage (1LRB1)
- DAYTON Dc Gearmotor, 38.1 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 12V DC Voltage (1LNG6)
- DAYTON AC Gearmotor, 14.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R97)
- Dayton Gearmotors