Shop All Universal AC-DC Gearmotors
Dayton
AC Gearmotor, 15 rpm, TEFC, 115/230V
Mfr # 4Z518
Zoro # G2508012
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC Gearmotor
- Gearmotor Voltage 115/230V AC
- Motor Type Permanent Split Capacitor
- Shaft Orientation Parallel
- Enclosure TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4Z518
- Zoro # G2508012
- UPC # 190735340752
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Shaft Length (Dimension V) | 1.5 in_x000D_ |
Shaft Dia. (Dimension U) | 5/8 in |
Length Less Shaft | 8.75 in |
Overall Width | 5.5 in |
Overall Height | 5.13 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Width | 4 in |
Keyway Width | 3/16 in |
Output Shaft Height | 3.5 in |
Output Shaft Length | 1 1/2 in |
Keyway Depth | 1/8 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 15 RPM, Maximum Torque 202 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated Yes, Gear Ratio 107:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 198" ) 29" x5" x1.5" (A-B195K)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6502-08-08-FG)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- LUBRIPLATE Iso-68 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0706-057)
- DAYTON DC Gearmotor, 6 rpm, 12V, TENV (1LPK9)
- DAYTON AC Gearmotor, 54 rpm, TEFC, 115/230V (1L535)
- DAYTON AC Gearmotor, 27 rpm, TEFC, 115/230V (1L536)
- DAYTON DC Gearmotor, 46 rpm, 90V, TENV (1LPK6)
- DAYTON AC Gearmotor, 16 rpm, TENV, 115V (453R93)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA7)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- Dayton Gearmotors