Shop All AC Gear Motors
Dayton
AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE45
Zoro # G6617880
original price:
$96.58
10% off
new price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 1.5 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE45
- Zoro # G6617880
- UPC # 00194484302313
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.88 in |
Overall Length | 3.54 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 1/4 in |
Mount Hole Center-to-Center Length | 3.53 in |
Overall Height | 4.03 in |
Overall Width | 2.19 in |
Mount Hole Center-to-Center Width | 1.69 in |
Output Shaft Diameter | 1/4 in |
Output Shaft Height | 1.09 in |
Output Shaft Length | 1 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 98 RPM, Maximum Torque 1.5 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 30.6:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 15.75" OD (1544B)
- HHIP MGMN-250-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3002)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707001-0304)
- TRITAN Flange Bearing, 4-Bolt, Ball, 25mm Bore (UCF205-25MM)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z082)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 7.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE19)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE29)
- DAYTON AC Gearmotor, 992.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K351)
- DAYTON AC Gearmotor, 90.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H598)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE12)
- DAYTON DC Gearmotor, 664.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (6Z415)
- Dayton Gearmotors