Shop All Universal AC-DC Gearmotors
Dayton
AC Gearmotor, 139 rpm, TEFC, 115/230V
Mfr # 4Z523
Zoro # G1263026
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearmotor Type AC Gearmotor
- Gearmotor Voltage 115/230V AC
- Motor Type Permanent Split Capacitor
- Shaft Orientation Parallel
- Enclosure TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z523
- Zoro # G1263026
- UPC # 190735340806
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Shaft Length (Dimension V) | 1.5" |
Length Less Shaft | 8.75 in |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Width | 5.5 in |
Overall Height | 5.13 in |
Keyway Width | 3/16 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 1/8 in |
Output Shaft Height | 3.5 in |
Mount Hole Center-to-Center Width | 4 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Length | 1.5 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 139 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated Yes, Gear Ratio 12:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X04X04)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- MILLENNIUM FILTER Hydraulic Filter, GRESEN-K23018, Suction, 10 micron (ZX-K23018)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- DAYTON AC Gearmotor, 54 rpm, TEFC, 115/230V (1L535)
- DAYTON DC Gearmotor, 46 rpm, 90V, TENV (1LPK6)
- DAYTON AC Gearmotor, 68 rpm, TEFC, 115V (2Z818)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- MOLON DC Gearmotor, 12 rpm, 12V, Vented (CHM-1212-1M)
- Dayton Universal AC-DC Gearmotors