Shop All AC Gear Motors
Dayton
AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JD92
Zoro # G6618407
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 13 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JD92
- Zoro # G6618407
- UPC # 00663001709527
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.13 in |
Shaft Dia. (Dimension U) | 5/16 in |
Overall Length | 5.13 in |
Shaft Length (Dimension V) | 1 in |
Output Shaft Length | 1 in |
Output Shaft Height | 3.32 in |
Mount Hole Center-to-Center Length | 4.75 in |
Overall Height | 4.69 in |
Output Shaft Diameter | 5/16 in |
Mount Hole Center-to-Center Width | 2.38 in |
Overall Width | 2.75 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 25 RPM, Maximum Torque 13 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 125.5:1, Brake Type Magnetic, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHORLUBE Water-Based Cutting Fluid, 4 oz, Squeeze Bottle, 24PK (3115)
- BANDO 5M Ht Timing Belt, 535-5M-9 (535-5M-9)
- PIX Belt, BX Cogged, 21/32 x 143 in. OC (BX140)
- ZORO SELECT A53 Outside55.2 Pitch54.3 (42W398)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L517)
- DAYTON DC Gearmotor, 20.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 90V DC Voltage (6Z916)
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 109 RPM Nameplate RPM, 90V DC Voltage (4Z131)
- DAYTON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (M1145148.00)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L522)
- DAYTON AC Gearmotor, 173.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU6)
- DAYTON AC Gearmotor, 687.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z384)
- Dayton Gearmotors