Shop All AC Gear Motors
Dayton
AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JD91
Zoro # G6618416
product price: $65.05
/ea
$65.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 13 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JD91
- Zoro # G6618416
- UPC # 00194484301927
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.13 in |
Overall Length | 5.13 in |
Shaft Dia. (Dimension U) | 5/16" |
Shaft Length (Dimension V) | 1" |
Mount Hole Center-to-Center Length | 4.75 in |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Width | 2.38 in |
Overall Width | 2.75 in |
Output Shaft Height | 3.32 in |
Overall Height | 4.69 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 25 RPM, Maximum Torque 13 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 125.5:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP79 Super Blue Ribbon V-Belt (AP79)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- LEGACY Flexzilla Zillawhip 3/8"x4ft Ball Swivel (LEGHFZ3804YW2B)
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE25)
- DAYTON AC Gearmotor, 1,900.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY7)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L523)
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA86)
- DAYTON DC Gearmotor, 960.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage (6Z407)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 340 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096037.00)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE24)
- Dayton Gearmotors