Shop All AC Gear Motors
Dayton
AC Gearmotor, 124.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase
Mfr # 4Z388
Zoro # G2934452
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 124 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z388
- Zoro # G2934452
- UPC # 190735340523
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.31 in |
Shaft Dia. (Dimension U) | 3/4 in |
Shaft Length (Dimension V) | 1.5" |
Overall Width | 8.13 in |
Overall Height | 6.63 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Height | 3 in |
Mount Hole Center-to-Center Width | 7.13 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Depth | 1/8 in |
Keyway Width | 3/16 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 155 RPM, Maximum Torque 124 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 208-230/460V AC, Inverter Rated No, Gear Ratio 11:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, Duct Hose (0140-1000-0001)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JNS, Neoprene (6JNS)
- DIXON Boss Ground Joint Female Iron, 1" (GF36)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (FDL1056)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- DAYTON AC Gearmotor, 490.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H608)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 90V DC Voltage (1LPW3)
- DAYTON DC Gearmotor, 960.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage (6Z407)
- DAYTON AC Gearmotor, 357.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX4)
- DAYTON AC Gearmotor, 360.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX1)
- Dayton AC Gear Motors