Shop All AC Gear Motors
Dayton
AC Gearmotor, 120 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 52JD95
Zoro # G6618370
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 120 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JD95
- Zoro # G6618370
- UPC # 00663001621843
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.25 in |
Overall Length | 5.25 in |
Shaft Dia. (Dimension U) | 3/8 in |
Shaft Length (Dimension V) | 1 in |
Mount Hole Center-to-Center Length | 4.75 in |
Output Shaft Length | 1 in |
Overall Height | 4.69 in |
Overall Width | 2.75 in |
Output Shaft Diameter | 3/8 in |
Output Shaft Height | 3.32 in |
Mount Hole Center-to-Center Width | 2.38 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 5 RPM, Maximum Torque 120 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 529.2:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm (1TTB6BG)
- WORLDWIDE ELECTRIC Worldwide Electric Output Cover For CALM Series 75mm Aluminum Worm Gear Reducer (CALM75-OPC)
- FESTO Standards-Based Cylinder DSNU-16-10-P-A (DSNU-16-10-P-A)
- ANCHORLUBE Water-Based Cutting Fluid, 4 oz, Squeeze Bottle, 24PK (3115)
- DAYTON AC Gearmotor, 1,028.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z404)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L524)
- DAYTON AC Gearmotor, 68.0 in-lb Max. Torque, 113 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096035.00)
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE25)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE28)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LNG9)
- DAYTON AC Gearmotor, 350.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K325)
- Dayton AC Gear Motors