Shop All AC Gear Motors
Dayton
AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE04
Zoro # G6618291
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 12 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE04
- Zoro # G6618291
- UPC # 00194484302023
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.63 in |
Shaft Length (Dimension V) | 1" |
Overall Length | 5.63 in |
Shaft Dia. (Dimension U) | 3/8 in |
Mount Hole Center-to-Center Width | 2.38 in |
Overall Width | 2.75 in |
Output Shaft Length | 1 in |
Overall Height | 4.69 in |
Output Shaft Height | 3.32 in |
Mount Hole Center-to-Center Length | 4.75 in |
Output Shaft Diameter | 3/8 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 50 RPM, Maximum Torque 12 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 63.4:1, Brake Type Magnetic, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35BS15H X 5/8)
- MILTON V Style High Flow Coupler, 3/8" FNPT, PK10 (766)
- BSC PREFERRED Timing Belt - L, 1 x 45in PL, T120 (450L100)
- POWERFLITE AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57-2)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L532)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 153 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z844)
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 24V DC Voltage (4ZJ47)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 90V DC Voltage (2H592)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K369)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z073)
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ3)
- Dayton Gearmotors