Shop All AC Gear Motors
Dayton
AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 453R98
Zoro # G6536700
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 12 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 453R98
- Zoro # G6536700
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 6.33 in |
Keyway Size Type | Flat |
Shaft Length (Dimension V) | 1.05 in |
Shaft Dia. (Dimension U) | 1/2 in |
Keyway Size | Flat |
Overall Length | 6.99 in |
Keyway Width | 3/16 in |
Output Shaft Height | 2.07 in |
Mount Hole Center-to-Center Length | 2.64 in |
Overall Height | 3.5 in |
Output Shaft Diameter | 1/2 in |
Overall Width | 3.36 in |
Output Shaft Length | 1 1/16 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Width | 2.64 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 164 RPM, Maximum Torque 12 in-lb, Overhung Load Capacity 50 ft-lb, Rotation CW/CCW, Output Shaft Height 2.07 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 10.2:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 2MDV4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Deep Groove, 30mm Bore, 42mm OD, Sealed (6806-2RSC0SRL)
- FAFNIR Double Row Angular Contact Ball Bearing, #5202K (5202K)
- PACKARD Motor Start Capacitor, 330VAC, 4-25/64inW (PRMJ216R)
- CONTINENTAL 1-1/2" ID x 100 ft Vacuum Hose WT (20013092)
- DAYTON AC Gearmotor, 77.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW6)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE26)
- DAYTON DC Gearmotor, 220.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 90V DC Voltage (4Z383)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- DAYTON AC Gearmotor, 163.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CUK7)
- DAYTON AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT7)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP7)
- Dayton AC Gear Motors