Shop All AC Gear Motors
Dayton
AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE12
Zoro # G6618215
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JE12
- Zoro # G6618215
- UPC # 00194484302078
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.63 in |
Shaft Length (Dimension V) | 1.3125 in |
Shaft Dia. (Dimension U) | 3/8 in |
Overall Length | 10.87 in |
Output Shaft Height | 1.19 in |
Mount Hole Center-to-Center Length | 4.31 in |
Output Shaft Diameter | 3/8 in |
Mount Hole Center-to-Center Width | 2.38 in |
Overall Height | 5.69 in |
Output Shaft Length | 1 5/16 in |
Overall Width | 6.79 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 6 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 525:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300063)
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (9102KDD)
- FESTO Vacuum Generator VAD-ME-I-1/8 (VAD-ME-I-1/8)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 48,148548 (148548)
- DAYTON DC Gearmotor, 220.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 90V DC Voltage (4Z383)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A198)
- DAYTON DC Gearmotor, 102.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 90V DC Voltage (1LRB2)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage (2H571)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE23)
- DAYTON DC Gearmotor, 150.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (2H565)
- DAYTON AC Gearmotor, 450.0 in-lb Max. Torque, 39 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z842)
- Dayton Gearmotors