Shop All AC Gear Motors
Dayton
AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE08
Zoro # G6618258
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JE08
- Zoro # G6618258
- UPC # 00663001455400
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.63 in |
Overall Length | 10.87 in |
Shaft Length (Dimension V) | 1.3125 in |
Shaft Dia. (Dimension U) | 3/8 in |
Mount Hole Center-to-Center Width | 2.38 in |
Output Shaft Length | 1 5/16 in |
Overall Height | 5.69 in |
Output Shaft Diameter | 3/8 in |
Mount Hole Center-to-Center Length | 4.31 in |
Output Shaft Height | 1.19 in |
Overall Width | 6.79 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 6 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CCW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 525:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32-2)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. (FSR24-10-10-SS)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- CARLISLE R3VX530-2 Power-Wedge Cog-Band (R3VX530-2)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 7.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE19)
- DAYTON AC Gearmotor, Parallel, Single Output Shaft, Shaded Pole, Open, 6 RPM, 150 in-lb Max Torque (1LNF8)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE12)
- DAYTON AC Gearmotor, 835.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY4)
- DAYTON AC Gearmotor, 450.0 in-lb Max. Torque, 39 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z842)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY2)
- DAYTON AC Gearmotor, 537.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY7)
- Dayton AC Gear Motors