Shop All AC Gear Motors
Dayton
AC Gearmotor, 100.0 in-lb Max. Torque, 282 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 4ZJ56
Zoro # G3130696
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4ZJ56
- Zoro # G3130696
- UPC # 190735341544
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13.88 in |
Shaft Length (Dimension V) | 1.5" |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Height | 6.63 in |
Overall Width | 8.25 in |
Output Shaft Length | 1 1/2 in |
Keyway Depth | 1/8 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 7.13 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Height | 3 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 282 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 491 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 6:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9, Application Inverter Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- BESTORQ Aftermarket MTD 954-0367 Replacement Belt, 4LK340 (4LK340)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (M1135240.00)
- DAYTON AC Gearmotor, 322.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z386)
- DAYTON AC Gearmotor, 522.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX3)
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY6)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4FDZ4)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX1)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- Dayton Gearmotors