Shop All AC Gear Motors
Dayton
AC Gearmotor, 100.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE13
Zoro # G6618206
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52JE13
- Zoro # G6618206
- UPC # 00194484302085
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.38 in |
Shaft Dia. (Dimension U) | 3/8 in |
Overall Length | 10.87 in |
Shaft Length (Dimension V) | 1.3125 in |
Output Shaft Height | 1.19 in |
Overall Height | 5.69 in |
Output Shaft Length | 1 5/16 in |
Output Shaft Diameter | 3/8 in |
Mount Hole Center-to-Center Width | 2.38 in |
Overall Width | 6.79 in |
Mount Hole Center-to-Center Length | 4.31 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 10 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 333.6:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 120VAC (AV-SOL-120VAC-1.8)
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (13V753)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting (5VLD2)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- DAYTON AC Gearmotor, 60.0 in-lb Max. Torque, 161 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z822)
- DAYTON AC Gearmotor, 710.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H616)
- DAYTON DC Gearmotor, 90.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage (2H573)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 5.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY9)
- DAYTON DC Gearmotor, 1,112.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 90V DC Voltage (6Z413)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4FDZ4)
- DAYTON DC Gearmotor, 56.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 90V DC Voltage (1LRB4)
- Dayton AC Gear Motors