Shop All AC Gear Motors
Dayton
AC Gearmotor, 1,105.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 6Z403
Zoro # G2779314
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 1,105 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z403
- Zoro # G2779314
- UPC # 190735374207
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.75 in |
Shaft Length (Dimension V) | 1.5" |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Height | 6.63 in |
Overall Width | 8.13 in |
Keyway Depth | 0 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Height | 3 in |
Keyway Width | 3/16 mm |
Mount Hole Center-to-Center Width | 7.13 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Length | 2.5 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 22 RPM, Maximum Torque 1,105 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 80:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25832-0404 (G25832-0404)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 6 (HFZ3806YW2B)
- PIX Belt, AX Cogged, 1/2 x 51 in. OC (AX49)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE32)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z075)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 90V DC Voltage (1LPV9)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L517)
- DAYTON Dc Gearmotor, 10.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 12V DC Voltage (1LNH2)
- Dayton Gearmotors