Shop All AC Gear Motors
Dayton
AC Gearmotor, 1,100.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # 1L509
Zoro # G2676091
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 1,100 in-lb
- Gearmotor Shaft Type Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L509
- Zoro # G2676091
- UPC # 190735142424
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9.75 in |
Shaft Length (Dimension V) | 2_x000D_ in |
Dimension A | 2.35/1-1/4 in |
Shaft Dia. (Dimension U) | 3/4 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 2 in |
Description
AC Gearmotor, Number of Output Shafts 2, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 12 RPM, Maximum Torque 1,100 in-lb, Overhung Load Capacity 550 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated Yes, Gear Ratio 138:1, Brake Type None, Shaft Orientation Inline, AGMA Gear Class Class 9, Application Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Close-Coupled Pump Motor5 HP, 3500 rpm (184TBDW17007)
- LOC-LINE Flex Hose Valve, PK10 (39853)
- INGERSOLL-RAND Grease Gun (R000A2-228)
- LINCOLN INDUSTRIAL Lincoln Industrial G212 12 Inch Flex Hose Extension .13Npt For Hand Operated Grease Gun (LNG212)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 90V DC Voltage (1LPW1)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z081)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- DAYTON AC Gearmotor, 480.0 in-lb Max. Torque, 61 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K583)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z078)
- Dayton AC Gear Motors