Shop All AC Gear Motors
Dayton
AC Gearmotor, 1,028.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase
Mfr # 6Z404
Zoro # G3238417
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 1,028 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z404
- Zoro # G3238417
- UPC # 190735374214
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.31 in |
Shaft Length (Dimension V) | 1.5 in_x000D_ |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Height | 6.63 in |
Overall Width | 8.13 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Height | 3 in |
Mount Hole Center-to-Center Width | 7.13 in |
Keyway Depth | 0 in |
Keyway Width | 3/16 mm |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 18 RPM, Maximum Torque 1,028 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 208-230/460V AC, Inverter Rated No, Gear Ratio 95:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- NSK NSK-6208ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6208ZZC3 (6208ZZC3)
- CLIMAX METAL PRODUCTS 2MISCC-40-40-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-40-40-KW)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- DAYTON AC Gearmotor, 77.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW6)
- DAYTON DC Gearmotor, 228.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 90V DC Voltage (1LRB1)
- DAYTON AC Gearmotor, 215.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K506)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H602)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE37)
- DAYTON AC Gearmotor, 483.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z385)
- DAYTON AC Gearmotor, 62.0 in-lb Max. Torque, 160 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA88)
- Dayton Gearmotors