Shop All Pump Parts
Dayton
AC, 1-Phase, 3/4 HP, Motor
Mfr # PP1000L3RG
Zoro # G8441063
original price:
$609.93
68% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Motor Enclosure Open Dripproof (ODP)
- Motor Enclosure Design Open Dripproof
- Product Type AC,1-Phase,3/4 HP,Motor
- Compatible with Manufacturer Model Number 4YKN7, 4YKP2, 4YKP7, 5UXF8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP1000L3RG
- Zoro # G8441063
- UPC # 190735176214
- Country of Origin China
- Category Pump Parts
Details
Item | Motor |
Phase | Single |
Motor Enclosure | Open Dripproof (ODP) |
Motor Enclosure Design | Open Dripproof |
Product Type | AC,1-Phase,3/4 HP,Motor |
Compatible with Manufacturer Model Number | 4YKN7, 4YKP2, 4YKP7, 5UXF8 |
Compatible with Pump Type | Straight Centrifugal |
Nameplate Voltage | 115/230V AC |
Horsepower | 3/4 hp |
Compatible with Brand | Dayton |
Compatible Grainger Part Number | 4YKN7, 4YKP2, 4YKP7, 5UXF8 |
Compatible Manufacturer Part Number | 4YKN7, 4YKP2, 4YKP7, 5UXF8 |
Compatible with Manufacturer Model Number [NEW] | 4YKN7, 4YKP2, 4YKP7, 5UXF8 |
Compatible with Manufacturer Part Number | 4YKN7, 4YKP2, 4YKP7, 5UXF8 |
Compatible Manufacturer Model Number | 4YKN7, 4YKP2, 4YKP7, 5UXF8 |
For Use with Mfr. Model Number | 4YKN7, 4YKP2, 4YKP7, 5UXF8 |
For Use With Mfr. Model Number | 4YKN7, 4YKP2, 4YKP7, 5UXF8 |
Shop By | Closeouts |
Description
Motor, Phase Single, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4YKN7, 4YKP2, 4YKP7, 5UXF8, Compatible with Grainger Part Number 4YKN7, 4YKP2, 4YKP7, 5UXF8, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 3", Engine Dri (100743)
- ARO Dispensing Valve Asm, 651535-1 (651535-1)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1169)
- STENNER Pump Tube B, Santoprene1/4 in., PK2 (EC30B-2G1)
- DAYTON Air Release Valve (PP89060102G)
- DAYTON Shim Kit, 5 in. L, Stainless Steel (45YP83)
- DAYTON Seal Assembly (PPTLS5013G)
- DAYTON Diffuser (132425)
- DAYTON Driven Gear (PPM95N001G)
- DAYTON Shaft Seal C/C/B (PP60052G)
- FLUX Replacement Stator Housing, 54 mm, for F550 pumps (24-ZORO0027)
- Dayton Pump Parts