Shop All V-Belts
Dayton
A93 V-Belt, 95" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L194
Zoro # G2720277
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A93
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 95" |
Belt Trade Size | A |
For Minimum Pulley Pitch Diameter | 3 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A93, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 3/2 NC, FKM Seal, 1/2" NPTF, 3 mm, 110V AC (02F05303V0N40901)
- CARLISLE 170J8 Vee-Rib Belt (170J8)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG10025-25)
- POWERFLITE 4L360 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360-2)
- DAYTON C72 V-Belt, 76" Outside Length, 7/8" Top Width, 1 Ribs (4FJ18)
- DAYTON 2/B148 Banded V-Belt, 151-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G911)
- DAYTON 5L480 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480)
- DAYTON C64 V-Belt, 68" Outside Length, 7/8" Top Width, 1 Ribs (3GWL7)
- DAYTON A72 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (5A292)
- DAYTON AX94 Cogged V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ5)
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- Dayton V-Belts