Shop All V-Belts
Dayton
A90 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3X631
Zoro # G3503114
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A90
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 92" |
Belt Trade Size | A |
For Minimum Pulley Pitch Diameter | 3 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A90, Number of Bands 1, Outside Length 92 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35128, Return Line, 5 micron, Inside-Out (MF0063593)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- EATON AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- DAYTON A105 V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (3X351)
- DAYTON 5VX880 Cogged V-Belt, 88" Outside Length, 5/8" Top Width, 1 Ribs (2L439)
- DAYTON 3L130 V-Belt, 13" Outside Length, 3/8" Top Width, 1 Ribs (3GWD4)
- DAYTON 5VX680 Cogged V-Belt, 68" Outside Length, 5/8" Top Width, 1 Ribs (2L426)
- DAYTON A51 V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (3X473)
- DAYTON B60 V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (3X639)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- Dayton Power Transmission Belts